Motion
284071

ANSELL
284071

284071
Mi Item #07639379
MFR #284071
Price$5.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
284071

284071
Mi Item #07639379
MFR #284071

Mfr description
284071 HYFLEX BLACK SIZE 6 VENDOR PACKED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.83/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Coating Material
    Polyurethane
  • Color
    Black
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)