Motion
C5-LRRD23-36
Return Replacement Idler Roller - C, 5 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
Mi Item #07639434
MFR #C5-LRRD23-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 5 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
Mi Item #07639434
MFR #C5-LRRD23-36

Mfr description
C5-LRRD23-36 PULLEY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 769 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    36 in
  • Distance Between Mounting Holes
    45 in
  • Roller Diameter
    5 in
  • Roller Length
    38.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    48.75 in
  • Storage Dimension Width
    5 in
  • Total Frame Width
    48.75 in
  • Wall Thickness
    1/4
  • Weight
    42 lbs

Details

  • CEMA Rating
    C
  • Idler Type
    Live Shaft Return Rubber Disc
  • Material
    Steel
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)