Motion
52226

SKF
52226

Ball Thrust Bearing - Double-Direction, 110 mm Bore, 190 mm OD
Mi Item #07639523
MFR #52226
Price$4,214.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52226

Ball Thrust Bearing - Double-Direction, 110 mm Bore, 190 mm OD
Mi Item #07639523
MFR #52226

Mfr description
52226 THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,214.96/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    190 mm
  • Weight
    16.1 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    40915 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    131513 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)