Motion
VH432-N02
Manual Mechanical Air Control Valve - Bottom Ported, 1/4 NPT Port, 4 Ports, 2 Position, Rotary Knob Operated
Mi Item #07639573
MFR #VH432-N02
Price$88.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - Bottom Ported, 1/4 NPT Port, 4 Ports, 2 Position, Rotary Knob Operated
Mi Item #07639573
MFR #VH432-N02

Mfr description
VH432-N02 HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.25/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/4 NPT
  • Port 3 Size/Type
    1/4 NPT
  • Port Size
    1/4 NPT
  • Weight
    1.28 kg

Details

  • Actuator Type
    Rotary Knob
  • Country of Origin
    JP
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Piping Type
    Bottom Ported
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)