Motion
109-1339-006
4000 - Standard, 24.0400 in³/r Displacement, 40 mm
Mi Item #07639582
MFR #109-1339-006
Price$2,703.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4000 - Standard, 24.0400 in³/r Displacement, 40 mm
Mi Item #07639582
MFR #109-1339-006

Mfr description
109-1339 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,703.98/each

Specifications

Dimensions

  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    40 mm

Details

  • Displacement
    24.0400 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt
  • Series
    4000 - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)