Specifications
Dimensions
- Weight0.337 lb
Details
- Approval Listing RegulationsANSI Z87.1-2010
- Frame ColorNeon Green/Black
- Frame Color FamilyMulticolor
- Lens CoatingAnti-Fog
- Lens ColorClear
- Lens StyleNon-Mirrored
- Manufacturer Upc Number00076308724467
- TypeSafety Glasses
- UPC_NO00076308724467
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)