Motion
680RD-12 (UPC 0-00-51131-98368-7)

3M
680RD-12 (UPC 0-00-51131-98368-7)

Post-it® Flags 680-RD12, 1 in. x 1.7 in. (25.4 mm x 43.2 mm) Red 12 flags/pk
MI ITEM #07639595
MFR #680RD-12 (UPC 0-00-51131-98368-7)
Price$45.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
680RD-12 (UPC 0-00-51131-98368-7)

Post-it® Flags 680-RD12, 1 in. x 1.7 in. (25.4 mm x 43.2 mm) Red 12 flags/pk
MI ITEM #07639595
MFR #680RD-12 (UPC 0-00-51131-98368-7)

Mfr description
680RD-12 (UPC 0-00-51131-98368-7)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red, 1 in. Wide.
  • Find it fast.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.96/each

Specifications

Dimensions

  • Overall Length
    1.7 in
  • Overall Width
    1 in
  • Weight
    0.35 lb

Details

  • 3M Legacy Stock Number
    70071478559
  • Case Quantity
    4
  • Color
    Red
  • Manufacturer Stock Number
    7010340448
  • Manufacturer Upc Number
    00051131983687
  • Minimum Order Quantity
    4
  • Number of Sheets
    50
  • Product Types
    Flags
  • UPC_NO
    00051131983687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)