Motion
SYJ712-3MZ-01

SMC CORP OF AMERICA
SYJ712-3MZ-01

Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #07639618
MFR #SYJ712-3MZ-01
Price$56.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-3MZ-01

Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #07639618
MFR #SYJ712-3MZ-01

Mfr description
SYJ712-3MZ-01
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.69/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Valve Series
    SY7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)