Motion
VT307-5DO1-02F

SMC CORP OF AMERICA
VT307-5DO1-02F

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
Mi Item #07639622
MFR #VT307-5DO1-02F
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-5DO1-02F

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
Mi Item #07639622
MFR #VT307-5DO1-02F

Mfr description
VT307-5DO1-02F VALVE
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Port Sizes
    1/4 BSPP
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    Direct Operated Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    Without Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VT307
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPP
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VT307
  • Wire Type
    Without Connector
  • Wiring Type
    DIN Terminal, Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)