Motion
VHS20-N02B-S-Z

SMC CORP OF AMERICA
VHS20-N02B-S-Z

Manual Mechanical Air Control Valve - 3 Ports
Mi Item #07639631
MFR #VHS20-N02B-S-Z
Price$47.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS20-N02B-S-Z

Manual Mechanical Air Control Valve - 3 Ports
Mi Item #07639631
MFR #VHS20-N02B-S-Z

Mfr description
VHS20-N02B-S-Z SHUT OFF VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.95/each

Specifications

Dimensions

  • Weight
    0.092 kg

Details

  • Action
    Single
  • Country of Origin
    CN
  • Flow Coefficient Cv Flow Factor Kv
    0.88 Cv
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)