Motion
MSPK-30-SS
Ruland MSPK-30-SS - Shaft Collar, Two-Piece with Keyway, Bore 30mm, Keyway 8mm, OD 54mm, W 15mm, 303 Stainless Steel
MI ITEM #07639685
MFR #MSPK-30-SS
Your Price$78.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-30-SS - Shaft Collar, Two-Piece with Keyway, Bore 30mm, Keyway 8mm, OD 54mm, W 15mm, 303 Stainless Steel
MI ITEM #07639685
MFR #MSPK-30-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.50/each(List $108.32)

Overview

Mfr description
MSPK-30-SS 2PC 30MM COLLAR W/ KEYWAY

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    30 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.1260 in
  • Bore Size
    1.1811 in
  • Width
    15 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.3310 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6x18
  • Weight
    0.410 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-30-SS
  • UPC_NO
    63452914581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought