Motion
6313HDY2C3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #07639702
MFR #6313HDY2C3
Price$1,169.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #07639702
MFR #6313HDY2C3

Mfr description
6313HDY2C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.91/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    33 mm
  • Overall Length
    140 mm
  • Overall Width  
    33 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6313HDY2C3 is a 65 mm bore radial/deep groove ball bearing with a 140 mm OD and 33 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6313HDY2C3
  • Manufacturer Upc Number
    029176992797
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)