Overview
Mfr description
RDQA32TF-50M
- Unique air cushion construction with no cushion ring
- Wide size variations from ø20 to ø100
- Nearly three times the allowable kinetic energy
- Improved noise reduction (Stroke end impact noise reduced) and repeatability
- Interchangeable mounting
Specifications
- Compact Cylinder TypeAir Cushioned
- Bore Diameter
- Country of OriginJP
- Stroke50 mm
- Cylinder SeriesRQ
- Manufacturer Catalog
- Made to OrderYes
- SeriesRQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data