Motion
330-S
330-S Vis-A-Bull Hi-Vis Yellow Glove - S, Hi-Vis Yellow/Black
MI ITEM #07640247
MFR #330-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
330-S Vis-A-Bull Hi-Vis Yellow Glove - S, Hi-Vis Yellow/Black
MI ITEM #07640247
MFR #330-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
330-S VISIBULL GLOVES SMALL
  • Poly/cotton seamless knit shell with heavy napped thermal interior
  • Resilient rubber latex palm coating
  • Sure-grip crinkle finish, “Be safe, be seen” with hi-vis safety yellow
  • Snug-fitting knit wrist

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Polyester, Thermal
  • Color
    Black, Hi-Vis Yellow
  • Palm Features
    Rubber latex
  • Coating Material
    Latex
  • Length
  • Manufacturer Upc Number
    065537808550
  • Harmonization Code
    6116.10.5520
  • Spec Sheet
  • UPC_NO
    065537808550
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text