Overview
Mfr description
66623399095 2X1X1/4 FLAPWHEEL 180 GRIT
- Long lasting, P-graded aluminum oxide abrasive blend for good life on metals, ranging from carbon to stainless steel, lasting 2 to 3 times longer than competitive wheels on polishing, blending, cleaning, and finishing applications
- Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
- Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
- Fine grit for final blending and cleaning
Specifications
- Grit NumberP180
- Max Rpm25000 rpm
- Long DescriptionThe 66623399095 is a mounted flap wheel with a P180 grit rating and a maximum speed of 25,000 rpm, ideal for fine finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data