Motion
66623399096

NORTON ABRASIVES
66623399096

Neon Mounted Flap Wheel - P240 Grit
MI ITEM #07640563
MFR #66623399096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399096

Neon Mounted Flap Wheel - P240 Grit
MI ITEM #07640563
MFR #66623399096

Mfr description
66623399096 2X1X1/4 FLAPWHEEL 240 GRIT
  • Long lasting, P-graded aluminum oxide abrasive blend for good life on metals, ranging from carbon to stainless steel, lasting 2 to 3 times longer than competitive wheels on polishing, blending, cleaning, and finishing applications
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Grit Number
    P240
  • Long Description
    The 66623399096 is a mounted flap wheel with a P240 grit rating and a maximum speed of 25,000 rpm, suitable for precision surface refinement.
  • Max Rpm
    25000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)