Motion
66623399269

NORTON ABRASIVES
66623399269

Neon Locking Flap Wheels - P180 Grit
MI ITEM #07640564
MFR #66623399269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399269

Neon Locking Flap Wheels - P180 Grit
MI ITEM #07640564
MFR #66623399269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623399269 1X1X1/4 FLAPWHEEL 180 GRIT
  • Long lasting, P-graded aluminum oxide abrasive blend for good life on metals, ranging from carbon to stainless steel, lasting 2 to 3 times longer than competitive wheels on polishing, blending, cleaning, and finishing applications
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Fine grit for final blending and cleaning

Specifications

  • Grit Number
    P180
  • Max Rpm
    30000 rpm
  • Long Description
    The 66623399269 is a locking flap wheel with a P180 grit rating and a maximum speed of 30,000 rpm, ideal for fine blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text