Motion
CDBG1BA25-125-HN

SMC CORP OF AMERICA
CDBG1BA25-125-HN

CBG1, End Lock Cylinder
MI ITEM #07640732
MFR #CDBG1BA25-125-HN
Price$84.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BA25-125-HN

CBG1, End Lock Cylinder
MI ITEM #07640732
MFR #CDBG1BA25-125-HN

Mfr description
CDBG1BA25-125-HN
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.90/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    125 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)