Motion
CDQ2A20-5DZ
CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #07640736
MFR #CDQ2A20-5DZ
Price$32.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #07640736
MFR #CDQ2A20-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston | Sensor Ready
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Both ends tapped
  • Options
    Standard (Rod end female thread)
  • Options Included
    Auto Switch Mounting Grooves, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CDQ2A20-5DZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought