Specifications
Dimensions
- Bore Diameter63 mm
- Stroke200 mm
Details
- Compact Cylinder TypeLong Stroke
- Country of OriginUS
- Cylinder SeriesNCQ2
- Made to OrderYes
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)