Motion
D6-RRDSA1-36
Return Rubber Disc Self-Aligner Idler Complete Assembly - D Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #07640818
MFR #D6-RRDSA1-36
List Price$1,640.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Rubber Disc Self-Aligner Idler Complete Assembly - D Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #07640818
MFR #D6-RRDSA1-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,640.34/each for your price

Overview

Mfr description
D6-RRDSA1-36 DRUBBER DISC TRAINING
  • "ERROR:#N/A"

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Roll Diameter
  • Shaft Diameter
    25 mm
  • Total Frame Width
    49.38 in
  • Belt Width
  • Roller Length
    38.88 in
  • Overall Width
    49.38 in
  • Distance Between Mounting Holes
    45 in
  • Shell Material
    Steel
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    49.38 in
  • Weight
    124.225 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text