Motion
VQ5301-51-04T

SMC CORP OF AMERICA
VQ5301-51-04T

VQ VALVE
Mi Item #07640831
MFR #VQ5301-51-04T
Price$189.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ5301-51-04T

VQ VALVE
Mi Item #07640831
MFR #VQ5301-51-04T

Mfr description
VQ5301-51-04T SOLENOID VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.10 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 72.0 (4.0);2 position rubber seal 79.2 (4.4)3 position metal seal 41.4 (2.3) - 72.0 (4.0);3 position rubber seal 45.0 (2.5) - 79.2 (4.4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.68/each

Specifications

Dimensions

  • Port Sizes
    1/2 NPTF

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)