Motion
LL14M40 ST

GATES RUBBER CO
LL14M40 ST

Long-LengthPowerGrip™HTD™ Synchronous & Timing Belt - HTD, 14 mm Pitch, 40 mm Width, Polychloroprene (Neoprene) Material
MI ITEM #07641071
MFR #LL14M40 ST
List Price$245.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
LL14M40 ST

Long-LengthPowerGrip™HTD™ Synchronous & Timing Belt - HTD, 14 mm Pitch, 40 mm Width, Polychloroprene (Neoprene) Material
MI ITEM #07641071
MFR #LL14M40 ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.13/ft for your price

Overview

Mfr description
LL14M40 ST LONG-LENGTH POWERGRIP HTD
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Width
    1.575 in / 40 mm
  • Color
    Black
  • Reinforcing Cord Material
    Steel
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog Number
    930810016
  • Manufacturer Upc Number
    072053626032
  • UPC_NO
    072053626032
  • Belt Width
    40 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.39 in / 10 mm
  • Belt Section
    14M
  • Cord Material
    Steel
  • End Type
    Open End
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Additional Details
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text