Motion
SS5Y3-10F1-08DS-N7

SMC CORP OF AMERICA
SS5Y3-10F1-08DS-N7

Solenoid-Operated Air Control Valve - D-Sub Connector, Side Ported, One-touch fitting for 1/4 in
MI ITEM #07641095
MFR #SS5Y3-10F1-08DS-N7
Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10F1-08DS-N7

Solenoid-Operated Air Control Valve - D-Sub Connector, Side Ported, One-touch fitting for 1/4 in
MI ITEM #07641095
MFR #SS5Y3-10F1-08DS-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.68/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Piping Type
    Side Ported
  • Series
    SY-1
  • Solenoid Electrical Entry
    D-Sub Connector

Overview

Mfr description
SS5Y3-10F1-08DS-N7
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought