Motion
GT2

3M
GT2

Duct Tape - 1.8800 in Wide, 50 m Long, 11 mil, 0.28 mm Thick, Tensile Strength: 98.10 N/100 mm, Black Color
MI ITEM #07641189
MFR #GT2
Price$102.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
GT2

Duct Tape - 1.8800 in Wide, 50 m Long, 11 mil, 0.28 mm Thick, Tensile Strength: 98.10 N/100 mm, Black Color
MI ITEM #07641189
MFR #GT2

Mfr description
98514 CLOTH GAFFERS TAPE 6910 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength tape designed for arts and entertainment
  • Measures 48 mm (1.88 in)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.05/each

Specifications

Dimensions

  • Length
    50 m
  • Overall Length
    50 m, 54.68 yd
  • Overall Thickness
    11 mil | 0.28 mm
  • Overall Width
    1.8800 in, 48 mm
  • Tensile Strength
    98.10 N/100 mm
  • Thickness
    11 mil, 0.28 mm
  • Width
    1.8800 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Cotton Cloth
  • Color
    Black
  • Elongation at Break
    6 %
  • Manufacturer Upc Number
    00076308985141
  • Product Types
    Premium Matte Cloth (Gaffers) Tape
  • UPC_NO
    00076308985141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)