Motion
2850MAX
Impact Tool - 2850MAX, Rear Handle, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #07641537
MFR #2850MAX
Price$750.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Tool - 2850MAX, Rear Handle, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #07641537
MFR #2850MAX

Mfr description
2850MAX 1IN AIR IMPACT WRENCH 2100 FT-LB
  • POWER: Nothing matters more than torque when you’re up against massive jobs. The 2850MAX is our fiercest 1” wrench yet, loaded with extreme power that lasts as long as you need and continuously delivers over time.
  • DURABILITY: Steel-tough to its core, this heavy-duty impact wrench has been run harder and pushed farther to make sure it can withstand what you throw at it. Because when it comes to REAL WORK, downtime is not an option.
  • Warranty: The 2850MAX Series comes with a two-year manufacturing warranty, so you’re covered in case of any defects or serious issues.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,243.97)
USD$750.00/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    770
  • Drive Size
    1 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/2 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    9 in
  • Overall Length
    13.1 in
  • Overall Width
    6.5 in
  • Tool Weight
    19.43 lb
  • Torque
    2000 ft-lbs

Details

  • Air Consumption
    14 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Top
  • Handle Style
    Rear
  • Handle Type
    D-Handle
  • Housing Material
    Impact and chemical-resistant composite housing and patented steel reinforced frame
  • Manufacturer Upc Number
    663023139654
  • Maximum Speed
    5500 rpm
  • Product Types
    Air Impact Wrench
  • Series
    2850MAX
  • UPC_NO
    663023139654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)