Motion
2850MAX-6
Impact Tool with 6 in Anvil - 2850MAX Impact Wrench, Rear Handle, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #07641544
MFR #2850MAX-6
Price$1,292.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Tool with 6 in Anvil - 2850MAX Impact Wrench, Rear Handle, 1 in Drive Size, 1/2 in Inlet, 2000 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #07641544
MFR #2850MAX-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,292.75/each

Specifications

Dimensions

  • Anvil Size
    6" Extended
  • Blows per Minute
    770
  • Drive Size
    1 in
  • Hose Size
    3/8 in
  • Inlet size
    1/2 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    6.5 in
  • Overall Length
    19.1 in
  • Overall Width
    9.5 in
  • Tool Weight
    21.58 lb
  • Torque
    2000 ft-lbs

Details

  • Air Consumption
    14 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Top
  • Handle Style
    Rear
  • Handle Type
    D-Handle
  • Housing Material
    Impact and chemical-resistant composite housing and patented steel reinforced frame
  • Manufacturer Upc Number
    663023139647
  • Maximum Speed
    5500 rpm
  • Product Types
    Air Impact Wrench
  • Series
    2850MAX Impact Wrench
  • UPC_NO
    663023139647

Overview

Mfr description
2850MAX-6 1IN AIR IMPACT WRENCH
  • POWER: Nothing matters more than torque when you’re up against massive jobs. The 2850MAX is our fiercest 1” wrench yet, loaded with extreme power that lasts as long as you need and continuously delivers over time.
  • DURABILITY: Steel-tough to its core, this heavy-duty impact wrench has been run harder and pushed farther to make sure it can withstand what you throw at it. Because when it comes to REAL WORK, downtime is not an option.
  • ERGONOMICS: We reduced the tool’s weight without sacrificing what matters most—torque. The 2850MAX is also ergonomically designed for less fatigue.
  • Solid steel impact mechanism: Deliver 2,100 ft- lbs of torque
  • Highly engineered design: Delivers the power you need over the life of the tool
  • Steel core design: Nothing’s been proven to last longer
  • Chemical resistant housing & steel core: Stands up to drops and harsh work environments
  • Lightweight: 25% lighter than the industry’s leading 1” wrench
  • 360° adjustable handle: The side handle rotates fully around the tool as the job demands
  • Swivel hose connection: Keeps cords from getting tangled so you can move freely around the garage
  • 6” anvil extension: Increases accessibility in hard to reach places

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought