Motion
E255M
150 mm True Blue® Combination Square
Mi Item #07641717
MFR #E255M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 mm True Blue® Combination Square
Mi Item #07641717
MFR #E255M

Mfr description
E255M 6" POCKET SQUARE
  • BLADE-LOCK™ for fast adjustment and secure hold
  • Precision machined working surfaces
  • e-Band™ Vial
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    .001 in
  • Overall Length
    6 in
  • Width
    4.31 in

Details

  • Color Finish
    Blue/Silver
  • Manufacturer Upc Number
    015812255050
  • Material
    Zinc/Stainless Steel
  • Number Of Pieces
    1
  • UPC_NO
    015812255050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)