Motion
7500-BLK EVERLAST POLYURETHANE CHAIR

Bevco Ergonomic
7500-BLK EVERLAST POLYURETHANE CHAIR

Everlast Tall Height Black Polyurethane Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
Mi Item #07641742
MFR #7500-BLK EVERLAST POLYURETHANE CHAIR
Price$366.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7500-BLK EVERLAST POLYURETHANE CHAIR

Everlast Tall Height Black Polyurethane Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
Mi Item #07641742
MFR #7500-BLK EVERLAST POLYURETHANE CHAIR

Mfr description
7500-BLK EVERLAST POLYURETHANE CHAIR
  • BEVCO's Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 21" - 31". This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.33/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    50 in
  • Maximum Seat Height
    31 in
  • Minimum Seat Height
    21 in
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Weight
    34 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)