Specifications
Dimensions
- Bore Diameter1-7/8 in
Details
- Manufacturer Catalog Number2101018549
- Product TypeFlange-Mount Ball Bearing Units
- UPC_NO80067510018
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)