Motion
D6-RRDSA1-24
Bulk Conveyor Accessorie - CEMA D Rating, 6.0000 in Roll Diameter, 24 in Belt Width
MI ITEM #07642253
MFR #D6-RRDSA1-24
Price$1,468.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D Rating, 6.0000 in Roll Diameter, 24 in Belt Width
MI ITEM #07642253
MFR #D6-RRDSA1-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,468.29/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    26.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    37.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    37.38 in
  • Weight
    98.805 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Material
    Steel

Overview

Mfr description
D6-RRDSA1-24 CEMA D 6" RUBBER DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought