Motion
23380
8945 Gray Universal Bump Cap Insert
Mi Item #07642302
MFR #23380
Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8945 Gray Universal Bump Cap Insert
Mi Item #07642302
MFR #23380

Mfr description
8945 UNIVERSAL BUMP CAP INSERT, GRAY,
  • The Skullerz® 8945 Universal Bump Cap Insert is a lightweight, impact-resistant shell that easily inserts into any baseball cap, hat or other headwear for protection against bumps, scrapes, bruises and other minor head injuries. With flexible sides and convenient trim-to-fit customization, this bump cap insert easily fits a variety of hats/caps and head shapes. The shell is made of lightweight, durable polypropylene and designed with maximum ventilation for breathable airflow that doesn't compromise protection. An interior foam pad reduces impact but does not absorb odors for fresh all-day wear. Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.33/each

Specifications

Details

  • Color
    Gray
  • Material
    Polypropylene
  • Product Line
    Skullerz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)