Motion
A009595.00

LEESON ELECTRIC
A009595.00

Ac Motor - 230 V, 145T Frame, TEAO (Totally Enclosed Air Over) Enclosure
Mi Item #07642382
MFR #A009595.00
Price$1,551.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A009595.00

Ac Motor - 230 V, 145T Frame, TEAO (Totally Enclosed Air Over) Enclosure
Mi Item #07642382
MFR #A009595.00

Mfr description
A009595.00,2HP,145T,1800RPM,1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,551.11/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    50.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • Maximum Speed
    1749 rpm
  • Motor Orientation
    Horizontal
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    2 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • UPC_NO
    691720103067
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)