Motion
206L050G
Timing Belt - 20.625 in Pitch Length, 55 Teeth, Neoprene Material
Mi Item #07642537
MFR #206L050G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 20.625 in Pitch Length, 55 Teeth, Neoprene Material
Mi Item #07642537
MFR #206L050G

Mfr description
206L050G NEOPRENE GLASS BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    20.625 in
  • Width
    0.500 in

Details

  • Manufacturer Upc Number
    00195057327610
  • Material
    Neoprene
  • Number Of Teeth  
    55
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    L
  • Type
    Single Sided
  • UPC_NO
    00195057327610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)