Motion
CP6613
3/4 Inch Stall Torque Air Nutrunner, Pistol Handel, Max Torque 959 ft. lbf / 1300 Nm - 20 RPM
MI ITEM #07642809
MFR #CP6613
List Price$8,280.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Stall Torque Air Nutrunner, Pistol Handel, Max Torque 959 ft. lbf / 1300 Nm - 20 RPM
MI ITEM #07642809
MFR #CP6613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,280.10/each for your price

Overview

Mfr description
CP6613 PNEU NUTRUNNER
  • Replaceable protective cover
  • Reliable Gearbox: 13,000 cycles before maintenance
  • Vane type high performance air motor same as industrial impact wrench
  • Capable of reaching high torque accuracy
  • Different reaction arm types and shapes available
  • Reduce operator fatigue and risks of MSDs
  • Robust
  • Accurate
  • Strong lightweight reaction arm
  • Lightweight

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Hose Size
    1/2 in
  • Handle Style
    Pistol
  • Reversible
    Reversible
  • Overall Length
    0.81 ft
  • Manufacturer Upc Number
    015451775100
  • UPC_NO
    015451775100
  • Manufacturer Catalog Number
    6151800090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text