Motion
CP6613-FRL
3/4 Inch Stall Torque Air Nutrunner, S-Type Reaction Bar, ATC Pack, Pistol Handel, Max Torque 959 ft. lbf / 1300 Nm - 20 RPM
Mi Item #07642810
MFR #CP6613-FRL
Price$9,133.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Stall Torque Air Nutrunner, S-Type Reaction Bar, ATC Pack, Pistol Handel, Max Torque 959 ft. lbf / 1300 Nm - 20 RPM
Mi Item #07642810
MFR #CP6613-FRL

Mfr description
CP6613-FRL PNEU NUTRUNNER
  • Replaceable protective cover
  • Reliable Gearbox: 13,000 cycles before maintenance
  • Vane type high performance air motor same as industrial impact wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,133.77/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Hose Size
    1/2 in
  • Inlet Size
    3/8 in
  • Overall Length
    0.81 ft

Details

  • Handle Style
    Pistol
  • Manufacturer Catalog Number
    6151800120
  • Reversible
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)