Motion
CP6626
1 Inch Stall Torque Air Nutrunner, Pistol Handel, Max Torque 1920 ft. lbf / 2600 Nm - 10 RPM
Mi Item #07642811
MFR #CP6626
Price$9,960.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Stall Torque Air Nutrunner, Pistol Handel, Max Torque 1920 ft. lbf / 2600 Nm - 10 RPM
Mi Item #07642811
MFR #CP6626

Mfr description
CP6626 PNEU NUTRUNNER
  • Replaceable protective cover
  • Reliable Gearbox: 13,000 cycles before maintenance
  • Vane type high performance air motor same as industrial impact wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,960.48/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet Size
    3/8 in
  • Overall Length
    12 in

Details

  • Handle Style
    Pistol
  • Manufacturer Catalog Number
    6151800100
  • Manufacturer Upc Number
    015451775117
  • Reversible
    Reversible
  • UPC_NO
    015451775117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)