Motion
CP6626-FRL
1 Inch Stall Torque Air Nutrunner, S-Type Reaction Bar, ATC Pack, Pistol Handel, Max Torque 1920 ft. lbf / 2600 Nm - 10 RPM
MI ITEM #07642812
MFR #CP6626-FRL
Price$10,850.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Stall Torque Air Nutrunner, S-Type Reaction Bar, ATC Pack, Pistol Handel, Max Torque 1920 ft. lbf / 2600 Nm - 10 RPM
MI ITEM #07642812
MFR #CP6626-FRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,850.98/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet size
    3/8 in
  • Overall Length
    12 in

Details

  • Handle Style
    Pistol
  • Manufacturer Catalog Number
    6151800130
  • Reversible
    Reversible

Overview

Mfr description
CP6626-FRL PNEU NUTRUNNER
  • Replaceable protective cover
  • Reliable Gearbox: 13,000 cycles before maintenance
  • Vane type high performance air motor same as industrial impact wrench
  • Capable of reaching high torque accuracy
  • Different reaction arm types and shapes available
  • Reduce operator fatigue and risks of MSDs
  • Robust
  • Accurate
  • Strong lightweight reaction arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought