Specifications
Dimensions
- Glove SizeM or Size 8
- Length13
- SizeM
Details
- Coating MaterialPVC
- ColorBlue, Green
- Country of OriginCHINA
- Harmonization Code6216.00.2925
- Manufacturer Upc Number065537832661
- Material TypeGeneral Purpose Gloves
- Palm FeaturesMicrofibre
- Spec Sheet
- Thumb TypeWing
- UPC_NO065537832661