1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchet Repair Kits
MILWAUKEE TOOL 2558-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2558-22
M12™ FUEL™ 1/2 in. Ratchet 2 Battery Kit
Mi Item #
07642923
MFR #
2558-22
Mfr description
2558-22 M12 FUEL 1/2" RATCHET 2 BATT
Pneumatic ratchet performance with up to 60ft-lbs max torque
Low profile head design allows users for more access in tight spaces
Delivers 175 RPM for increased productivity
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
12.5 in
Details
Warranty
5 Years (Tool), 2 Years (Battery)
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items