Specifications
Dimensions
- Inside Diameter0.1875 in
- Maximum P Value4400
- Maximum PV Value100000
- Outside Diameter0.3125 in
- Overall Length0.5000 in
- Weight0.008 lbs
Details
- Bearing MaterialBronze
- Bushing TypePlain Sleeve
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Upc Number717905303210
- Material SpecificationC87850
- Max V Value450
- Operating Temperature Range-40 to 400 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesEBCB
- Sleeve Bearing TypePlain Sleeve
- UPC_NO717905303210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)