Motion
EBCB081206
EBCB081206 SLEEVE BEARING
Mi Item #07643002
MFR #EBCB081206
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EBCB081206 SLEEVE BEARING
Mi Item #07643002
MFR #EBCB081206

Mfr description
EBCB081206 SLEEVE BEARING
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    0.7500 in
  • Weight
    0.056 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905303647
  • Material Specification
    C87850
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    EBCB
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905303647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)