Motion
EBCB131612
ECO Plain Sleeve Bearing - 0.8125 in ID, 1.0000 in OD, 1.5000 in Length, Cast Bronze C87850 Material
Mi Item #07643059
MFR #EBCB131612
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECO Plain Sleeve Bearing - 0.8125 in ID, 1.0000 in OD, 1.5000 in Length, Cast Bronze C87850 Material
Mi Item #07643059
MFR #EBCB131612

Mfr description
EBCB131612 SLEEVE BEARING
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Inside Diameter
    0.8125 in
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.5000 in
  • Weight
    0.122 lbs

Details

  • Additional Details
    Lead-Free;Corrosion Resistant;High Temperature
  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    ECO BRONZE C87850 Sleeve (Plain) Bearings
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905304224
  • Material
    ECO BRONZE
  • Material Specification
    C87850
  • Max V Value
    450
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 400 °F
  • Outside Diameter Tolerance
    10.0020 in-10.0030 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    EBCB
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905304224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)