Motion
EBCB182012
ECO Plain Sleeve Bearing - 1.1250 in ID, 1.2500 in OD, 1.5000 in Length, Cast Bronze C87850 Material
MI ITEM #07643101
MFR #EBCB182012
Your Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECO Plain Sleeve Bearing - 1.1250 in ID, 1.2500 in OD, 1.5000 in Length, Cast Bronze C87850 Material
MI ITEM #07643101
MFR #EBCB182012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.72/each(List $24.45)

Overview

Mfr description
EBCB182012 SLEEVE BEARING
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials
  • Our standard EBCB bearing line features over 200 sizes, carried in stock at Bunting Bearings and Authorized Distributors
  • These standards provide off-the-shelf economy for most applications

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Cast Bronze C87850
  • Bushing Material
    Cast Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    1.2520 in-1.2530 in
  • Outside Diameter
  • Description
    ECO BRONZE C87850 Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    ECO BRONZE
  • Operating Temperature Range
    -40 to 400 °F
  • Maximum PV Value
    100000
  • Maximum P Value
    4400
  • Max V Value
    450
  • Material Specification
    C87850
  • Series
    EBCB
  • Inside Diameter
    1.1250 in
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905308604
  • UPC_NO
    717905308604
  • Weight
    0.107 lbs
  • Additional Details
    Lead-Free;Corrosion Resistant;High Temperature
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text