Motion
EBCB323820
EBCB323820 SLEEVE BEARING
Mi Item #07643176
MFR #EBCB323820
Price$45.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EBCB323820 SLEEVE BEARING
Mi Item #07643176
MFR #EBCB323820

Mfr description
EBCB323820 SLEEVE BEARING
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.23/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter  
    2.3750 in
  • Overall Length  
    2.5000 in
  • Weight
    0.973 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905310201
  • Material Specification
    C87850
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    EBCB
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905310201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)