Motion
EBCF060804
Eco Flanged Bearing - 0.5000 in OD, 0.5000 in Length, 0.6875 in Flg Dia., Bronze Material
Mi Item #07643200
MFR #EBCF060804
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eco Flanged Bearing - 0.5000 in OD, 0.5000 in Length, 0.6875 in Flg Dia., Bronze Material
Mi Item #07643200
MFR #EBCF060804

Mfr description
EBCF060804 FLANGED BEARING
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Flange Diameter  
    0.6875 in
  • Flange Thickness
    0.0625 in
  • Inside Diameter
    0.3750 in
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    0.5000 in
  • Weight
    0.016 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Flanged
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905304316
  • Material Specification
    C87850
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    EBCF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    C87850
  • UPC_NO
    717905304316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)