Motion
EBCF061004
EBCF061004 FLANGED BEARING
MI ITEM #07643201
MFR #EBCF061004
Your Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EBCF061004 FLANGED BEARING
MI ITEM #07643201
MFR #EBCF061004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.25/each(List $19.66)

Overview

Mfr description
EBCF061004 FLANGED BEARING
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials
  • Our standard EBCB bearing line features over 200 sizes, carried in stock at Bunting Bearings and Authorized Distributors
  • These standards provide off-the-shelf economy for most applications

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Cast Bronze C87850
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -40 to 400 °F
  • Maximum PV Value
    100000
  • Maximum P Value
    4400
  • Max V Value
    450
  • Material Specification
    C87850
  • Series
    EBCF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905304323
  • UPC_NO
    717905304323
  • Weight
    0.035 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text