Motion
EBCF162006
Eco Flanged Bearing - 1.2500 in OD, 0.7500 in Length, 1.5000 in Flg Dia., Bronze Material
Mi Item #07643211
MFR #EBCF162006
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eco Flanged Bearing - 1.2500 in OD, 0.7500 in Length, 1.5000 in Flg Dia., Bronze Material
Mi Item #07643211
MFR #EBCF162006

Mfr description
EBCF162006 FLANGED BEARING
  • Bunting cast bronze lead free bearings are machined from continuous cast C87850 ECO BRONZE for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes
  • Our ECO BRONZE bearings have been independently tested and proven to be superior to other cast lead free materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Flange Diameter  
    1.5000 in
  • Flange Thickness
    0.1250 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    0.7500 in
  • Weight
    0.121 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Flanged
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905304422
  • Material Specification
    C87850
  • Max V Value
    450
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    EBCF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    C87850
  • UPC_NO
    717905304422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)