Motion
EBTW061202
EBTW061202 THRUST WASHER
Mi Item #07643222
MFR #EBTW061202
Price$12.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EBTW061202 THRUST WASHER
Mi Item #07643222
MFR #EBTW061202

Mfr description
EBTW061202 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.76/each

Specifications

Dimensions

  • Inside Diameter  
    0.3750 in
  • Maximum PV Value
    100000
  • Outside Diameter  
    0.7500 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.012 lbs

Details

  • Bearing Material
    Bronze
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905304538
  • Max V Value
    450 sfpm
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905304538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)