Motion
EBTW122002
Cast Bronze Thrust washer - 0.7500 in ID, 1.2500 in OD, 0.1250 in Thickness, Bronze Material
Mi Item #07643227
MFR #EBTW122002
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Thrust washer - 0.7500 in ID, 1.2500 in OD, 0.1250 in Thickness, Bronze Material
Mi Item #07643227
MFR #EBTW122002

Mfr description
EBTW122002 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Inside Diameter  
    0.7500 in
  • Maximum PV Value
    100000
  • Outside Diameter  
    1.2500 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.029 lbs

Details

  • Bearing Material
    Bronze
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905304583
  • Max V Value
    450 sfpm
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    C87850
  • UPC_NO
    717905304583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)